Beli harga kabel nyy 1x240mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  2. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  3. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

  4. kabelmetal Power Cable NYY Series (Kabel Listrik)
    Mulai

    Rp25.900

    kabelmetal Power Cable NYY Series (Kabel Listrik)
    Deskripsi:
    Application Power cable : Indoors, cable trunking, outdoors and burried in the ground, for power stations, industry and switchgear as well as for urban supply networks , if mechanical damage is unlikely. Special Features on Request : - Fire Resistance - Oil Resistance UV Resistance - Flame Retardant Cat. A, B, C Flame Retardant Non Category Heat Resistance - Anti Termite Anti Rodent - Low Smoke Zero Halogen Nylon Coated
    atribut:
    • Length (m): 1.0
  5. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  6. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

  7. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  8. Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Mulai

    Rp709.900

    Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)
    Deskripsi:
    Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Volt
    atribut:
    • Length (m): 100
  9. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  10. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  11. Uticon Stop Kontak Kabel Roll (Cable Reel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Uticon Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
  12. Legrand Industrial Box Plastic (Kotak Saklar)
    Mulai

    Rp409.900

    Legrand Industrial Box Plastic (Kotak Saklar)
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  13. Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Deskripsi:
    - Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable application
    atribut:
    • Rated Voltage (V): 300/500 (AC)
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Outer Sheath Material: PVC (Black Color)
    • SNI License: Yes
    • SNI Number: 006.001.003.038.24
  14. Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Uticon Stop Kontak dengan Kabel + Saklar (Power Socket/Power Outlet)
    Deskripsi:
    Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.
    atribut:
    • Kabel: Kabel 1.5M H05VV-F 3x0.75 Sqmm
    • Saklar: 1 Saklar
  15. EDISON Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp519.900

    EDISON Cable Ties (Pengikat / Kabel Tis)
    Deskripsi:
    Edison Assorted Cable Ties with
    atribut:
    • Color: Black
    • Cable Tie Material: Nylon
    • Cable Tie Dimension (mm): 3.6
    • Lock Type: Pawl
    • Tensile Strength (g): 18000
  16. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
Daftar Harga harga kabel nyy 1x240mm Terbaru October 2026
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Rp1.099.900
Supreme Cables Power Cable NYYHY Series (Kabel Listrik)Rp1.199.900
kabelmetal Power Cable NYY Series (Kabel Listrik)Rp25.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)Rp27.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.299.900
Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Rp709.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)